This product requires certification to purchase.

3 - 4 In. ABS Air Vent in Black

You last purchased this on
 
STUDOR®

Maxi-Filtra™ 3 - 4 In. ABS Air Vent in Black

  • Fast #
  • Part #I20297
  • Item #3764498
  • Manufacturer Part #20297
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
STUDOR®

Maxi-Filtra™ 3 - 4 In. ABS Air Vent in Black

  • Fast #
  • Part #I20297
  • Item #3764498
  • Manufacturer Part #20297
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be installed vertically or horizontally
  • Contains replaceable carbon filter that can last up to two years
  • Outdoor use only
  • Fits 3 Inch with no-hub type coupling
  • Fits 4 Inch with rubber gasket provided
  • UV rated
  • Studor® recommends the use of the Maxi-Cap when installing the Maxi-Vent® outdoors
  • Requires Certification

Specifications

Collection:
Maxi-Filtra™
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 in - 4 In
Height:
6 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov