4 in. ABS Air Vent in Black
Maxi-Filtra™ 4 in. ABS Air Vent in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement carbon filter for Maxi-Filtra (a 2-way vent for septic tanks and lift stations)
- Removes bad odors using an active-charcoal filtration system
- Lasts up to 2 years
- WARNING – This product contains chemicals known to the state of California to cause cancer and reproduction harm. www.P65warnings.ca.gov
Specifications
- Collection:
- Maxi-Filtra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Charcoal
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov