Positive Air Pressure Attenuator
Positive Air Pressure Attenuator
Frequently Purchased Together
Product Details
Product Details
- Positive air pressure attenuator (PAPA); perfect complement to Studor air admittance valves (AAVs); 3-inch spigot connects to piping via no-hub coupling or flexible coupling
- Studor AAVs resolve negative pressure in the system while the PAPA (positive air pressure attenuator) effectively combats the positive pressure transients; together, they prevent siphonage and blowing of traps
- Designed for commercial use in multistory buildings; eliminates the need for extensive and costly vent piping and roof penetrations (when used in combination with an AAV); can also be retrofitted into an existing drainage system to solve positive pressure problems
- Temperature rating of -40°F to 150°F (-40°C to 65.6°C); meets ASSE 1030 performance requirements; requires no maintenance as all Studor products are non-mechanical devices
- WARNING – This product contains chemicals known to the state of California to cause cancer and reproduction harm. www.P65warnings.ca.gov
- Eliminates leak prone roof penetrations only one roof penetration is required no matter how tall the building
- Can be retrofitted into an existing drainage system to solve positive pressure problems
- Prevents propagation of odorous sewer gases
Specifications
- ASSE Standards:
- ASSE 1030
- Adaptor Material:
- PVC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Diameter:
- 7-7/8 in
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- Height:
- 29-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov