This product requires certification to purchase.

1-1/2 - 2 in. 160 dfu ABS Air Vent in White

You last purchased this on
 
STUDOR®

Studor® 1-1/2 - 2 in. 160 dfu ABS Air Vent in White

  • Fast #
  • Part #I20340
  • Item #3520465
  • Manufacturer Part #20340
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
STUDOR®

Studor® 1-1/2 - 2 in. 160 dfu ABS Air Vent in White

  • Fast #
  • Part #I20340
  • Item #3520465
  • Manufacturer Part #20340
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact air admittance valve with ABS adapter
  • Ideal for a single fixture or group of fixtures; capacity of 160 DFUs (drain fixture units) on a branch and 24 DFUs on a stack
  • Creates ventilation that prevents the loss of water seals in traps; uses gravity to automatically close seal and prevent circulation of unpleasant bathroom or drain odors; exclusive vermin protection system keeps out bugs and foreign objects
  • Fits 1-1/2- and 2-inch piping; temperature rating of -40°F to 150°F (-40°C to 65.6°C); complies to ANSI/ASSE 1050 and 1051; this style air admittance valve is not recognized as a mechanical vent in the International Building Code
  • WARNING – This product contains chemicals known to the state of California to cause cancer and reproduction harm.
  • Exclusive vermin protection system
  • Limited lifetime warranty for replacement of defective valves
  • Residential or commercial use
  • ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
  • Requires Certification

Specifications

ANSI:
ANSI 1050, ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Collection:
Studor®
Color Finish Category:
Whites
Color Finish Name:
White
DFU:
160 dfu
Fits Pipe Size:
1-1/2 in - 2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes
Package Quantity:
Pack of 6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov