This product requires certification to purchase.

14 in. 26 ga Rectangular Saddle with Flange on 10 in. Round Saddle

You last purchased this on
 

Style 3 14 in. 26 ga Rectangular Saddle with Flange on 10 in. Round Saddle

  • Fast #
  • Part #SHMRSFI2614U10
  • Item #4041236
  • Manufacturer Part #5330.140610-26
5 out of 5 Customer Rating
You last purchased this on
 

Style 3 14 in. 26 ga Rectangular Saddle with Flange on 10 in. Round Saddle

  • Fast #
  • Part #SHMRSFI2614U10
  • Item #4041236
  • Manufacturer Part #5330.140610-26
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Collection:
Style 3
Diameter:
10 in
Gauge (metal):
26 ga
Height:
6 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
6 in