14 X 8 On 10 RECT Saddle FLG Inch 26 Gauge
Style 3 14 X 8 On 10 RECT Saddle FLG Inch 26 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Collection:
- Style 3
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in