2.5 Tons 1C-Stage and Single-Stage Horizontal Packaged Air Conditioner
2.5 Tons 1C-Stage and Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- AHRI Reference Number: 8657695
- Frequency: 60 Hz
- Parts Warranty: 10 Years
- Recommended Breaker Size: 25 Amps
Specifications
- A2L Compatible:
- No
- AMP:
- 17.2
- BTU Cooling Rating:
- 28400 Btu/h
- Blower Type:
- Multispeed
- Compressor Stages:
- Single Stage
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 73 dB
- EER:
- 11
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 22-1/5 in
- Length:
- 49 in
- MBH:
- 28.4
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 35 in