This product requires certification to purchase.

Downflow 4 Tons Electric 90000 BTU Furnace

You last purchased this on
 
Stylecrest Sales

Revolv® Downflow 4 Tons Electric 90000 BTU Furnace

  • Fast #
  • Part #S922594
  • Item #7101596
  • Manufacturer Part #922594
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stylecrest Sales

Revolv® Downflow 4 Tons Electric 90000 BTU Furnace

  • Fast #
  • Part #S922594
  • Item #7101596
  • Manufacturer Part #922594
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
90000
Brand Model Compatibility:
RG1, RG7 Series
Collection:
Revolv®
Depth:
23-3/4 in
Height:
26 in
MBH:
90
Power Source:
Electric
Product Type:
Coil Cabinet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Width:
19-3/4 in