15 in. Ice Maker Door Panel in Stainless Steel
15 in. Ice Maker Door Panel in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- UC-1510 and UC-15IPO Ice Makers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Ice Maker Door Panel
- Proposition 65:
- Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 15 in