This product requires certification to purchase.

36 in. Door Panel in Stainless Steel

You last purchased this on
 
Sub-Zero Group, Inc

36 in. Door Panel in Stainless Steel

  • Fast #
  • Part #S7025367
  • Item #4883560
  • Manufacturer Part #7025367
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sub-Zero Group, Inc

36 in. Door Panel in Stainless Steel

  • Fast #
  • Part #S7025367
  • Item #4883560
  • Manufacturer Part #7025367
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
84 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Door Panel
Proposition 65:
Prop 65 Warning for California Residents: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
36 in