This product requires certification to purchase.

Digital Water Leak Detection

You last purchased this on
 
SubSurface Instruments

LD-18 Digital Water Leak Detection

  • Fast #
  • Part #SLD18
  • Item #4932943
  • Manufacturer Part #LD-18
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
SubSurface Instruments

LD-18 Digital Water Leak Detection

  • Fast #
  • Part #SLD18
  • Item #4932943
  • Manufacturer Part #LD-18
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital noise reduction that removes intermittent sounds like barking dogs and passing vehicles
  • All-digital amplifier with automatic noise reduction of intermittent sounds, high and low filters, storage and graphing of sound levels at different locations on the pipe
  • Amplifier also contains a bar graph and numeric display of sound loudness
  • High frequency filters 5, 3 low frequency filters (plus low filter off) and 2 notch filters (plus notch filter off) to remove continuous interfering noises from A/C hum, motors, wind, etc
  • IP52 equivalent weather resistance
  • Up to 250 date/time maximum sound levels saved in file
  • Combined sensitivity and amplification 900V/G+ (at 400 Hz)
  • Low filters: Off, 100 Hz, 200 Hz, 400 Hz
  • High filters: 400 Hz, 600 Hz, 800 Hz, 1200 Hz, and 2200 Hz
  • Notch filters: Off, 50 Hz, 60 Hz
  • Requires Certification

Documents


Specifications

Application:
Valves, Leak Detection, Water Systems
Battery Size:
C
Collection:
LD-18
NSF Certified:
No
Size:
6-1/2 in x 3 in x 6 in
Tool Type:
Leak Noise Correlator