Water Leak Detector
LD-7 Water Leak Detector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sensitive water leak detector designed for both water leak surveys and water leak pinpointing
- With the 3-pronged base plate, the user can pinpoint water leaks beneath concrete slabs or street surfaces for water lines as deep as 3'
- With the magnetized base, the sensor can be easily attached to any exposed iron or steel in the water line, such as hydrants, meters, valves, etc
- With the long probe rod, leak noises can be transmitted from a sub-surface pipe or fitting up to the sensor attached at the other end
- Compact amplifier (with mute switch) fits inside the palm of the user’s hand
- Press the mute switch (on/off) to activate the leak sounds in the headphones and then release the mute switch when moving the sensor (protects your hearing)
- Designed for all of the water leak detection applications, including leak surveys and leak pinpointing
- Use the magnet base or the contact rod for leak surveys at hydrants, valves or meters
Documents
Specifications
- Application:
- Leak Detection, Water
- Collection:
- LD-7
- NSF Certified:
- No
- Size:
- 3 in x 6 in
- Tool Type:
- Leak Noise Correlator