Digital Magnetic Locator with Soft Case
ML-1M Digital Magnetic Locator with Soft Case
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use the visual meter and audio speaker to locate ferrous items
- Detection of ferrous metal objects, including property pins and markers, live wires, and other objects
- Easy one handed operation
- Simple 3 keypad switch: on/off, gain up, gain down
- Strong aluminum monotube construction from the tip through the end of the handle
- Remembers the volume and gain settings from the last time the unit was on
- Detection of buried ferrous metal objects at depths up to 10’
- Battery Life: 30 hours
- Includes padded soft case and instruction manual
Documents
Recommended Accessories
Specifications
- Application:
- Detection
- Average Life:
- 30 h
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- ML-1
- Collection:
- ML-1M
- Color Finish Name:
- Yellow
- Display Type:
- LCD
- Length:
- 38-3/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- Power Source:
- Battery
- Tool Type:
- Magnetic Locator
- Weight:
- 2 lb