0.9 cu.ft. 900 W Countertop Microwave in Stainless Steel
0.9 cu.ft. 900 W Countertop Microwave in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 14-1/4 in
- Energy Star Compliant:
- No
- Height:
- 11 in
- Interior Light:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 900 W
- Width:
- 18-22/25 in