This product requires certification to purchase.

10.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel with Black

Summit Appliance

10.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel with Black

  • Fast #
  • Part #SFF1089PL
  • Item #10088810
5 out of 5 Customer Rating
Brand image
Summit Appliance

10.1 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel with Black

  • Fast #
  • Part #SFF1089PL
  • Item #10088810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ENERGY STAR® certified: Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Frost-free operation: No-frost convenience for reduced user maintenance
  • ADA compliant: Unit's height and control location meets guidelines for ADA compliant refrigeration
  • Thin-line design: Limited space is no problem for our thin-line models, designed specifically for those hard-to-fit spots
  • Large capacity: 10.1 cu.ft interior offers generous storage in a slim fit
  • Stainless steel look: Doors offer the look of stainless steel complete with a vertical grain, but the easier cleanability of a fingerprint-resistant steel finish
  • Humidity controlled crispers: Twin crisper drawers offer the ideal storage conditions for produce, helping you to keep your fruits and vegetables separated
  • Adjustable glass shelves: Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Gallon door storage: Lower refrigerator door shelf can hold gallon-sized containers
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
1.5
Capacity:
10.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Control Type:
Touch
Depth:
26-1/2 in
Energy Star Compliant:
Yes
Height:
60-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
10.1 cu ft
Refrigerator Type:
Top Mount Freezer
Volts:
115V
Weight:
117 lb
Width:
23-1/4 in