11-1/4 in. 2 Burner Sealed Solid Disk Electric Cooktop in Stainless Steel
11-1/4 in. 2 Burner Sealed Solid Disk Electric Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12.5
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 4-13/100 in
- Ignition System:
- Electric Ignition
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 3000 W
- Width:
- 11-1/4 in