This product requires certification to purchase.

11-1/4 in. Drop-In Electric Cooktop in Black

You last purchased this on
 
Summit Appliance

11-1/4 in. Drop-In Electric Cooktop in Black

  • Fast #
  • Part #SCR2B120
  • Item #5119251
  • Manufacturer Part #CR2B120
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Summit Appliance

11-1/4 in. Drop-In Electric Cooktop in Black

  • Fast #
  • Part #SCR2B120
  • Item #5119251
  • Manufacturer Part #CR2B120
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Support 120V
  • Smooth ceramic glass surface
  • Stainless Steel with black cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20 in
Height:
2-1/2 in
Number of Burners:
2
Power Source:
Electric
UL Listed:
No
Volts:
115V
Width:
11-1/4 in