12 in. 2-Burner Cooktop in Black
12 in. 2-Burner Cooktop in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes push-to-turn knobs and heat indicator light for safer use
- Indicates when surface is still hot to touch
- Easy cleanup and elegant style on a smooth ceramic glass surface
- Designed for built-in installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 19-7/10 in
- Height:
- 3-19/50 in
- Ignition System:
- Electric Ignition
- Material:
- Glass
- Number of Burners:
- 2
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- SCR2110B
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 11-22/25 in