12 in. 2 Zone Induction Cooktop in Black Glass
12 in. 2 Zone Induction Cooktop in Black Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 115V design with pre-installed power cord and 3-prong plug included
- Advanced safety features include automatic shutoff, overflow protection, child lock, and residual heat indicator light
- Smooth EuroKera surface made of durable, low maintenance black glass
- Intuitive touch controls for easy and precise temperature control
- Large 8-1/4" element ideal for fast heating of large cookware
- Energy efficient design approximately 85% of the heat created goes directly towards heating cookware contents
- Residual heat indicator light Indicator shows when the surface is still hot to touch
- Child lock safety feature lets you lock the cooktop to prevent unsupervised heating
- Overflow protection power will automatically shut off if boiling liquid or a wet cloth touches the control panel
- ADA compliant design upfront controls meet ADA guidelines for easier accessibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-1/2 in
- Height:
- 1-22/25 in
- Material:
- Glass
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Volts:
- 115V
- Watts:
- 1800 W
- Width:
- 11-19/50 in