15 in. 2 Burner Radiant Electric Cooktop in Black
15 in. 2 Burner Radiant Electric Cooktop in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Smooth black surface made from Eurokera glass: Easy cleanup and elegant style on a smooth ceramic glass surface
- Two heating elements: 2 1200W burners, each with 6" diameter, manufactured for SUMMIT by E.G.O. of Germany, considered by many to be the finest in the world
- Trim Kit for 15 in wide applications: Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 15" wide cutouts
- 115V operation: Requires hardwired installation to 115V power supply or professional installation of a NEMA 5- 20 plug
- Push-to-turn controls: Prevents accidents by requiring a small amount of force to turn on cooktop heat
- Residual heat indicator light: Indicates when surface is still hot to touch
- Designed for built-in installation: Cooktop cutout is 10 3/4" wide by 19" deep, while the stainless steel trim kit allows it to be installed in 15" wide openings
- ADA compliant design: Upfront controls and easy-to-operate knobs offer easier accessibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 25
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Dial
- Depth:
- 22 in
- Height:
- 4-3/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Built-in
- Number of Burners:
- 2
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 15 in