2-Burner Electric Drop-In Cooktop in White
2-Burner Electric Drop-In Cooktop in White
Product Details
Product Details
- Support 110V
- Smooth ceramic glass surface
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-7/10 in
- Height:
- 3-19/50 in
- Material:
- Ceramic Glass
- Number of Burners:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 11-8/9 in