2 Burner Smoothtop Cooktop in Black
2 Burner Smoothtop Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- Material:
- Ceramic Glass
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 1200 W
- Width:
- 11-19/50 in