22 in. 2-Coil Burner Electric Cooktop in Stainless Steel
22 in. 2-Coil Burner Electric Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Burner Type:
- Coil
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Number of Burners:
- 2
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 21 in