23-1/4 in. Gas 4-Burner Sealed Freestanding Range in Black Stainless Steel
23-1/4 in. Gas 4-Burner Sealed Freestanding Range in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sealed Sabaf® burners provide a safer, cleaner cooking experience
- Electronic ignition
- Continuous grates
- Waist-high broiler
- Push-to-turn controls
- Slide-out oven racks
- Oven window
- Oven Light
- LP Conversion Kit Included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.5
- Automatic Shut-Off:
- No
- BTU:
- 10900
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.55 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- MBH:
- 10.9
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Volts:
- 110V
- Width:
- 23-1/4 in