23-19/50 in. 3.25 cu. ft. Beverage Centers in Black
23-19/50 in. 3.25 cu. ft. Beverage Centers in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uniquely shallow depth under 18" for an easy fit in kitchen islands
- Elegant design with a seamless stainless steel glass door trim
- 32" height fits under lower ADA compliant counters
- Flexible design allows built-in or freestanding use in 24" wide spaces
- Stainless steel interior cabinet for lasting durability and easier cleanup
- Glass is framed by with a flush one-piece stainless steel trim for an elevated look
- Keyed lock for a secure interior (2 keys included)
- Stainless steel handle completes the look
- Electronic controls located inside the unit for precise temperature management, with a readout viewable in Celsius or Fahrenheit at the touch of a button
- Efficient and attractive presentation with white LED lighting strips located on each side of the cabinet that can be adjusted between three levels of brightness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.25 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 17-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Metal
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 43 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 23-19/50 in