23-22/25 in. 1000W 1.34 cf Over the Range Microwave in Black with Stainless Steel
23-22/25 in. 1000W 1.34 cf Over the Range Microwave in Black with Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 13.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.34 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Digital
- Depth:
- 16-19/50 in
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- Height:
- 16-3/4 in
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Material:
- Aluminum, Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1000 W
- Width:
- 23-22/25 in