23-63/100 in. 5 cu. ft. Beverage Centers Refrigerator in Black
23-63/100 in. 5 cu. ft. Beverage Centers Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22-63/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Refrigerator Type:
- Beverage Centers
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 95 lb
- Width:
- 23-63/100 in