This product requires certification to purchase.

23-63/100 in. Freestanding Wine Cellar in Stainless Steel with Black

Summit Appliance

23-63/100 in. Freestanding Wine Cellar in Stainless Steel with Black

  • Fast #
  • Part #SSWC1926
  • Item #7343815
  • Manufacturer Part #SWC1926
4.8 out of 5 Customer Rating
Brand image
Summit Appliance

23-63/100 in. Freestanding Wine Cellar in Stainless Steel with Black

  • Fast #
  • Part #SSWC1926
  • Item #7343815
  • Manufacturer Part #SWC1926
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.7
CEC Compliant:
For Sale in CA
Capacity:
171 Bottle
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Depth:
26-63/100 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
69-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerator Type:
Wine Coolers
Temperature Range:
41 to 72 Deg F
UL Listed:
No
UPC:
761101031965
Volts:
115V
Weight:
187 lb
Width:
23-63/100 in