27-63/100 in. 9.67 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel/Platinum
27-63/100 in. 9.67 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel/Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR® most: Efficient 2019 recognition this unit has been recognized as the most efficient of ENERGY STAR® 2019, helping to prevent greenhouse gas emissions by meeting rigorous energy efficiency performance levels set by the U.S. environmental protection agency
- CEE Tier I qualified: Efficient design meets CEE Tier I specifications, using 20% less energy than DOE standards require for this product category
- ENERGY STAR® certified: Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
- Stainless steel doors: Attractive look with lasting durability
- Designer handles: Brushed steel handles offer a modern look for the refrigerator
- Frost-free operation: No-frost convenience for reduced user maintenance
- Factory installed icemaker: Keep a constant supply of ice cubes on hand inside the freezer
- Large capacity: Generous capacity inside a counter deep footprint
- Adjustable glass shelves: Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.4
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Platinum
- Depth:
- 25-63/100 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 12.6 cu ft
- Handle Material:
- Steel
- Height:
- 67-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 9.67 cu ft
- Volts:
- 115V
- Weight:
- 185 lb
- Width:
- 28 in