This product requires certification to purchase.

3.32 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel with Black

You last purchased this on
 
Summit Appliance

3.32 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel with Black

  • Fast #
  • Part #SADRF244OS
  • Item #9938411
  • Manufacturer Part #ADRF244OS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Summit Appliance

3.32 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel with Black

  • Fast #
  • Part #SADRF244OS
  • Item #9938411
  • Manufacturer Part #ADRF244OS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24" wide 2-drawer refrigerator-freezer: Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
  • ADA compliant design: Sized just under 32" high to allow installation under lower ADA compliant counters
  • Built-in capable: Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
  • Indoor/outdoor compatible: Constructed and approved for outdoor installation (as well as use indoors) with a fully sealed cooling system and weatherproof exterior
  • Stainless steel drawers drawer: Interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Panel-ready drawer fronts: Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Professional handles: Sleek stainless steel handles add an elegant touch to any setting
  • Frost-free: No-frost operation for minimum user maintenance
  • Digital thermostat: Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from celsius to fahrenheit at the touch of a button
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Touch
Depth:
22-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
31-22/25 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
3.32 cu ft
Refrigerator Type:
Drawer
Temperature Range:
36 to 43 Deg F
Volts:
115V
Weight:
105 lb
Width:
23-19/50 in