31-7/8 x 22-1/2 in. 1.5A 3.7 cu. ft. Freezer in Black with Panel Ready
31-7/8 x 22-1/2 in. 1.5A 3.7 cu. ft. Freezer in Black with Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 24" wide 3.7 cu.ft. freezer with two gliding drawers
- Sized just under 32" high to allow installation under lower ADA compliant counters
- Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
- Constructed and approved for outdoor installation (as well as use indoors) with a fully sealed cooling system and weatherproof exterior
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
- Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Sleek stainless steel handles add an elegant touch to any setting
- No-frost operation for minimum user maintenance
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from celsius to fahrenheit at the touch of a button
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Panel Ready
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.7 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Professional
- Height:
- 31-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Refrigerant:
- R-600A
- Temperature Range:
- -11 to 11 Deg F
- Volts:
- 115V
- Weight:
- 106 lb
- Width:
- 23-3/8 in