32-19/50 in. 25 lb Ice Maker in Panel Ready/Black
32-19/50 in. 25 lb Ice Maker in Panel Ready/Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready/Black
- Depth:
- 23-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-19/50 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 7
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- Shape:
- Cube
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-1/2 in