32-19/50 in. 25 lb Ice Maker in Stainless Steel/Black
32-19/50 in. 25 lb Ice Maker in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flexible design allows built-in or freestanding use
- 32 1/2" height fits under lower ADA compliant counters
- Automatic defrost saves on user maintenance
- Slim 15" width fits any tight spot
- Stainless Steel door includes professional towel bar handle
- NSF listed for commercial use
-
ADA Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 32-19/50 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Shape:
- Cube
- Volts:
- 120V
- Width:
- 15 in