33 in. 0.4 cu. ft. Ice Maker in Panel Ready/Black
33 in. 0.4 cu. ft. Ice Maker in Panel Ready/Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.4 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready/Black
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Cube
- Volts:
- 115V