This product requires certification to purchase.

4.8 cu. ft. Full Refrigerator in Stainless Steel/Black

You last purchased this on
 
Summit Appliance

4.8 cu. ft. Full Refrigerator in Stainless Steel/Black

  • Fast #
  • Part #SAL54
  • Item #7625731
  • Manufacturer Part #AL54
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Summit Appliance

4.8 cu. ft. Full Refrigerator in Stainless Steel/Black

  • Fast #
  • Part #SAL54
  • Item #7625731
  • Manufacturer Part #AL54
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Digital
Depth:
24-63/100 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
32 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
4.8 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Weight:
95 lb
Width:
23-63/100 in