81-1/2 x 29-3/4 in. 4.5A 38.54 cu. ft. Freezer in Stainless Steel
81-1/2 x 29-3/4 in. 4.5A 38.54 cu. ft. Freezer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for GSA contracts and other applications requiring a unit to have been manufactured in a TAA designated country
- UL-S listed to NSF-7 commercial standards
- No-frost operation for minimum user maintenance
- Powerful fan-forced cooling to ensure fast temperature recovery
- Audible and visual alarm warns if the temperature goes out of range
- Interior and exterior are entirely constructed from stainless steel for lasting durability and easy cleanup
- Doors automatically closes if left ajar to help protect items in high traffic settings
- Handles recessed in the side of the doors for more efficiency in crowded facility settings
Specifications
- AMP:
- 4.5
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 38.54 cu ft
- Handle Type:
- Height:
- 81-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Refrigerant:
- R-290A
- Temperature Range:
- -5 to 5 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 428 lb
- Width:
- 54-1/4 in