Dual Tap Beer Kegerator in Black
Dual Tap Beer Kegerator in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Interior dial thermostat ensures easy temperature management
- Unit ships with a right hand door swing. For a left hand version, add option LHD upon order
- Durable railing makes it easier to neaten service
- Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs
- Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
- Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations
- ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22-3/4 in
- Energy Star Compliant:
- No
- Height:
- 32 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Product Type:
- Dual Tap Kegerator
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-600A
- Temperature Range:
- 34 to 43 Deg F
- UL Listed:
- UL 471
- Volts:
- 115V
- Width:
- 23-63/100 in