This product requires certification to purchase.

Kegerator in Panel Ready

You last purchased this on
 
Summit Appliance

Kegerator in Panel Ready

  • Fast #
  • Part #SSBC682PNRTWIN
  • Item #10100601
  • Manufacturer Part #SBC682PNRTWIN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Summit Appliance

Kegerator in Panel Ready

  • Fast #
  • Part #SSBC682PNRTWIN
  • Item #10100601
  • Manufacturer Part #SBC682PNRTWIN
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5.6 cu. ft. interior can accept a full half barrel keg, two slim quarter kegs, or up to three sixth barrel or Cornelius style kegs
  • Front-breathing design allows fully recessed installation under counters
  • Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry (panel size: 29 3/4" H x 23 5/16" W at a 3/4" thickness)
  • Weatherproof construction for safe use in the outdoors
  • Solid 304 grade stainless steel construction ensures long-lasting durability
  • Includes a 5 lb. CO2 tank and regulator, draft arm, Sankey American tap, connection hardware, and cleaning kit
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Keeps cold air flowing to the tower for consistently cold beer
  • Interior includes steel cover to protect the floor when loading kegs
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.25, 15
CEC Compliant:
For Sale in CA
Capacity:
5.6 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24-1/4 in
Height:
33-63/100 in
Installation Type:
Built-in, Freestanding
Material:
Stainless Steel
Product Type:
Kegerator
Refrigerant:
R-600A
Temperature Range:
34 to 68 Deg F
Volts:
115V
Width:
23-3/4 in