Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant, Not Certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 4.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- Installation Type:
- Freestanding, Built-in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Cube
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 14-1/2 in