Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.25
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- UL Listed:
- UL 471
- Volts:
- 115V
- Width:
- 17-3/4 in