This product requires certification to purchase.

Stainless Steel Under Cabinet Range Hood

This product has been replaced by

24 STAINLESS DUCTED NON DUCTED HOOD CONVERTIBLE RANGE HOOD UNDER CABINET
Summit Appliance 24 STAINLESS DUCTED NON DUCTED HOOD CONVERTIBLE RANGE HOOD UNDER CABINET
Manufacturer Part #H24RSS
You last purchased this on
 
Summit Appliance

Stainless Steel Under Cabinet Range Hood

  • Fast #
  • Part #SH1724SS
  • Item #5119244
  • Manufacturer Part #H1724SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

24 STAINLESS DUCTED NON DUCTED HOOD CONVERTIBLE RANGE HOOD UNDER CABINET
Summit Appliance 24 STAINLESS DUCTED NON DUCTED HOOD CONVERTIBLE RANGE HOOD UNDER CABINET
Manufacturer Part #H24RSS
Summit Appliance

Stainless Steel Under Cabinet Range Hood

  • Fast #
  • Part #SH1724SS
  • Item #5119244
  • Manufacturer Part #H1724SS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ductless/recirculating operation
  • Features 2-speed fan, switchable light and combination aluminum-charcoal filter
  • Requires Certification

Specifications

ADA Compliant:
No
CFM:
180 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18 in
Energy Star Compliant:
No
Fan Speeds:
2
Height:
5 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
UL Listed:
No
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
115V
Width:
24 in