This product requires certification to purchase.

2 in. Plastic Discharge Hose

Sun-Flow

2 in. Plastic Discharge Hose

  • Fast #
  • Part #SF10K
  • Item #3514726
  • Manufacturer Part #SF-10E 2
4.5 out of 5 Customer Rating
Sun-Flow

2 in. Plastic Discharge Hose

  • Fast #
  • Part #SF10K
  • Item #3514726
  • Manufacturer Part #SF-10E 2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
FM Approved:
No
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
2 in
Product Type:
Discharge Hose
UL Listed:
No