1875W 125V 2-Speed 2-Heat Setting Compact Handheld Dryer in White
1875W 125V 2-Speed 2-Heat Setting Compact Handheld Dryer in White
Product Details
Product Details
- Folding handle for fast and easy storage
- 1875 Watts of drying power
- Two heat and air speed settings
- Smooth, quiet motor
- Cool Shot button
- 6 ft. power cord
- Test-reset safety plug offers immersion shock protection
- Rubber protection pads minimize scratching & help prevent dryer from sliding off vanity
- Convenient hook for hanging
- 3-Year Limited Warranty
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 6 ft
- Depth:
- 3-5/16 in
- ETL Listed:
- Yes
- Height:
- 6-3/16 in
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 9-7/8 in x 3-5/16 x 6-3/16 in
- Volts:
- 125V
- Watts:
- 1875 W
- Width:
- 9-7/8 in