4 Cup Universal Coffee Maker with Glass Carafe in Black
Mr.Coffee® 4 Cup Universal Coffee Maker with Glass Carafe in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-Cup universal glass carafe
- Replacement carafe for Mr. Coffee TF5-099 coffeemaker
Specifications
- Collection:
- Mr.Coffee®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Surface Mount
- Material:
- Glass, Plastic