4.5 lb. Neutral Cleaner
4.5 lb. Neutral Cleaner
Frequently Purchased Together
Product Details
Product Details
- No water or fillers added: 100% active raw materials
- Specially formulated to provide a neutral pH cleaning solution in all concentrates
- No rinsing necessary
- Non-flammable, non-toxic and non-corrosive
Specifications
- Application:
- Floor, Showers, Wall
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Cleaner
- Size:
- 4.5 lb