8.5 LITER CHLORBRITE BLEACH 2 CA
8.5 LITER CHLORBRITE BLEACH 2 CA
Product Details
Product Details
- Chlorine bleach
- Removes stains, brightens and whitens
- High concentration
- Fresh scent
- Sanitizes hard surfaces and laundry
- Effective for washing fruits and vegetables
Specifications
- Color Finish Name:
- Yellow
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Size:
- 8-1/2 L