This product requires certification to purchase.

5 gal Super Concentrate for Tough Cleaning

You last purchased this on
 
Sunburst Chemicals

Alkali I 5 gal Super Concentrate for Tough Cleaning

  • Fast #
  • Part #SUN700005
  • Item #7484630
  • Manufacturer Part #700005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Alkali I 5 gal Super Concentrate for Tough Cleaning

  • Fast #
  • Part #SUN700005
  • Item #7484630
  • Manufacturer Part #700005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A "Power-Plus" alkali used for the hardest cleaning jobs
  • Used when the best and strongest liquid available is needed
  • For use with other Sunburst detergents
  • Super concentrate, pumpable liquid
  • Attacks even the heaviest of soils
  • Cost effective
  • 5 Gallon Pail
  • Requires Certification

Specifications

Collection:
Alkali I
Color Finish Name:
Colorless
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Size:
5 gal