This product requires certification to purchase.

4.75 lb. Presoak Silverware Solid

You last purchased this on
 
Sunburst Chemicals

Beacon 4.75 lb. Presoak Silverware Solid

  • Fast #
  • Part #S6015S1
  • Item #7056591
  • Manufacturer Part #6015S1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sunburst Chemicals

Beacon 4.75 lb. Presoak Silverware Solid

  • Fast #
  • Part #S6015S1
  • Item #7056591
  • Manufacturer Part #6015S1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No water or fillers added: 100% active raw materials
  • Prepare tableware for spotless, one pass washing
  • Safe, convenient and controlled use
  • Effective, yet mild to hands
  • Removes tarnish and stubborn dried on foods
  • Excellent performance in all water conditions
  • Pleasant scent
  • Requires Certification

Specifications

Application:
Industrial
Collection:
Beacon
Color Finish Name:
Blue
Size:
4-3/4 lb