15 gal Heavy Duty Chlorinated Bleaching Compound
Chlorbrite 15 gal Heavy Duty Chlorinated Bleaching Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A heavy duty chlorinated bleaching compound with controlled activity
- Disperses rapidly, removes stains and gives brighter, whiter and fresher smelling linens
- High concentration means lower Use Cost
Specifications
- Application:
- Dishwashers, Food Preparation Industries, Industrial, Institutional
- Collection:
- Chlorbrite
- Color Finish Name:
- Clear, Yellow
- Depth:
- 14-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 25-1/2 in
- Size:
- 15 gal
- Width:
- 14-1/2 in