5 gal Detergent
Conquest II 5 gal Detergent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alkaline laundry builder
- "Power plus" alkali that can handle the hardest cleaning jobs
- Designed for a variety of conditions, this product contains water conditioners for added detergency and hardness control
- Prevents fabrics from yellowing and promotes uniform bleaching activity
- Mixes quickly in washers, reducing valuable wash time; this can be very important to tunnel/CBW washing type machines
- Powers out dirt and stains
- Superior emulsifying
Specifications
- Collection:
- Conquest II
- Color Finish Name:
- Amber
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 14-4/5 in
- Length:
- 10-7/10 in
- Material:
- Liquid
- Size:
- 5 gal
- Width:
- 10-1/5 in